Zoro Homepage

12" Segmented Masonry & Concrete Diamond Blade

  • Mfr # 49-93-9312

  • Zoro # G915544412


product price: $62.47
/ea

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Material
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-9312
Zoro #
G915544412
UPC #
045242282418
Country of Origin
Thailand

Dimensions

Arbor Size
1 in
Overall Diameter
12 in
Blade Dia.
12 in
Arbor Hole Size
7/8 in - 5/8 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Material
Diamond
Compatible Product Type
Masonry Saw
For Workpiece Material
Concrete, Masonry
Speed - Maximum
6,300 RPM
Materials Cut
Concrete / Block / Brick
Max. RPM
6300
Kerf
0.125 in
Blade Tooth Material
Diamond
Tooth Configuration
Segmented Rim
Blade Type
Masonry/Concrete
Non-Stick Coating
No

Description

Diamond Blade 12 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.