Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in Straight Jaw Tongue and Groove Pliers, Smooth

  • Mfr # 48-22-6552

  • Zoro # G1625791


product price: $21.97
/ea

Key Features

Overall Length
12 in
Plier Jaw Style
Straight Jaw
Features
Forged Strength, Optimized Tongue and Groove Design, Reaming Head, Rust Protection
Material
Steel
Finish
Rust Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6552
Zoro #
G1625791
UPC #
045242518807
Country of Origin
China

Dimensions

Overall Length
12 in
Jaw Width
1/2 in
Jaw Length
1 1/2 in

Details

Plier Jaw Style
Straight Jaw
Features
Forged Strength, Optimized Tongue and Groove Design, Reaming Head, Rust Protection
Material
Steel
Finish
Rust Protection
Handle Type
Ergonomic
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
7
Max. Jaw Opening
2 1/4 in
Insulated
No
Nonsparking
No
Spring Return
No
Tether Capable
Not Tether Capable
Handle Color
Red
Jaw Bend
0 Degrees
Plier Product Group
Pliers
Cutting Capacity/Material
11/32 in Wire
Item
Tongue and Groove Pliers
ESD Safe
No
Wire Stripper
No
Cut
Serrated
Adjustment Type
Tongue and Groove
Tether Style
Not Tether Capable
For Use With
Pipes
Weight
1.58 lb
Plier Material
Steel
Adjustment Mechanism
Groove Joint
Grip Style
Standard Cushion
Jaw Shape
Flat
Jaw Texture
Smooth
Non-Sparking
No
Jaw Opening Type
Manual
Number of Jaw Positions
7
Plier Type
Tongue & Groove Pliers
Maximum Jaw Opening
2 1/4 in
Tether Ready
No
ESD-Safe
No

Description

The Milwaukee 48-22-6552 12" Smooth Jaw Pliers is the ideal tool for a variety of applications. You can use it to grip, twist, or bend a range of materials. The plier head has been reamed so you can grip parts without damaging them. The rust protection on this plier provides additional durability and extends its lifespan. It also features forged strength for extra power and torque when twisting or bending objects. For added comfort, the handles are dipped in a non-slip material that will not cause blisters or calluses. The Milwaukee 12" Tongue & Groove Pliers is an essential addition to your tool collection that you will want to have around at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.