Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in. 6 TPI SAWZALL THE WRECKER with NITRUS CARBIDE Multi-Material Reciprocating Saw Blade (1 pk)

  • Mfr # 48-00-5273

  • Zoro # G805307202


product price: $25.97
/ea

Key Features

Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Cut Width
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5273
Zoro #
G805307202
UPC #
045242742530
Country of Origin
United States

Dimensions

Length
12 in
Cut Width
0.05 in
Blade Length
12 in
Height
0.05 in
Overall Width
7/16 in
Overall Length
12 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Blade Material
Carbide
Cutting Edge Style
Rigid for Straight Cuts
Number of Pieces
Individual
Includes
(1) Reciprocating Saw Blade
Application
General Purpose
Primary Material Application
General Purpose
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application General Purpose, Blade Length 12 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.