Zoro Homepage

12 in x 6 TPI Reciprocating Saw Blade, 1 PK

  • Mfr # 48-00-5573

  • Zoro # G005307316


product price: $114.37
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Height
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5573
Zoro #
G005307316
UPC #
045242742622
Country of Origin
United States

Dimensions

Length
12 in
Height
0.05 in
Width
2.0 in
Cut Width
0.05 in
Blade Length
12 in
Overall Length
12 in
Overall Width
5/8 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Primary Saw Application
All-Purpose
Application
General Purpose
Blade Material
Carbide
For Use With Saw Type
Reciprocating Saws
Number of Pieces
Individual
Includes
(5) Reciprocating Saw Blades
Primary Material Application
General Purpose
Cutting Edge Style
Rigid for Straight Cuts
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application General Purpose, Blade Length 12 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.