Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 3/8" Bit Extension

  • Mfr # 48-28-4008

  • Zoro # G4291761


product price: $15.97
/ea

Key Features

Shank Size
3/8"
Shank Shape
Hex
Material
Carbon Steel
Fits Hole Saw Dia.
9/16" to 6-7/8"
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-28-4008
Zoro #
G4291761
UPC #
045242225811
Country of Origin
China

Dimensions

Shank Size
3/8"
Fits Hole Saw Dia.
9/16" to 6-7/8"
Overall Length
12 in
Arbor Shank Size
3/8 in
Overall Diameter
3/8 in

Details

Item
Arbor Extension
Shank Shape
Hex
Material
Carbon Steel
For Use With
For 3/8 in Hex Shank Hole Saw Arbors
Arbor Shank Style
Hex
Hole Saw Product Grouping
Hole Saw Accessories

Description

Extend your reach a full 12 inches when drilling with Milwaukee hole saw arbors. Secures with a hex key included. The 3/8" hex fits 3-jawed chucks, 3/8" drill capacity and larger.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.