Zoro Homepage

12oz Insulated Bottle with Sip Lid

  • Mfr # 48-22-8391B

  • Zoro # G213990829


product price: $34.98
/ea

Key Features

Capacity
12 oz
Body Color
Black
Material
Stainless Steel
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Durable
Insulation
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8391B
Zoro #
G213990829
UPC #
045242852444
Country of Origin
China

Dimensions

Width
3.07 in
Length
7.00 in
Overall Height
7 in
Overall Diameter
3 1/8 in

Details

Item
Insulated Mug
Capacity
12 oz
Body Color
Black
Material
Stainless Steel
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Durable
Insulation
Insulated
Lid Color
Black
Includes
(1) PACKOUT 12oz Insulated Bottle
Finish
Unfinished
Body Material
Stainless Steel
Cap Material
Plastic
Capacity - Maximum
12 oz
Product Type
Bottle
Includes Straw
Straw Not Included
Includes Spout
Spout Not Included
Lid Type
Sip
Bottle Type
Insulated

Description

The MILWAUKEE PACKOUT 12oz Insulated Bottle with Sip Lid features twist-to-lock PACKOUT Connectivity so you can attach your bottle to the top of PACKOUT solutions, allowing for secure drink storage on the jobsite. The PACKOUT 12oz Insulated Bottle with Sip Lid has double wall vacuum insulation, keeping drinks hot or cold all day. The impact-resistant body is constructed with 0.8mm thick 18/8 stainless steel and a durable metal-reinforced handle to withstand harsh jobsite environments. The dishwasher-safe 12oz Insulated Bottle comes with a leakproof sip lid. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.


  • • PACKOUT Connectivity. Twist to Lock.
  • • All-Day Hot & Cold Retention
  • • Impact Resistant Body
  • • Leakproof Sip Lid
  • • Dishwasher Safe
  • • Double Wall Vacuum Insulation
  • • 12oz Capacity
  • • Not for use with carbonated beverages
  • • Modular Connectivity with ALL PACKOUT Components
  • • Most Versatile, Durable Modular Storage System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.