Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12pc 3/8" Drive 12-Point SAE Socket Set

  • Mfr # 48-22-9420

  • Zoro # G716174993


product price: $51.99
/ea

Key Features

Measurement Type
SAE
Drive Size
3/8 in
Includes
(12) Socket Bits, Storage Rail
Finish
Chrome
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9420
Zoro #
G716174993
UPC #
045242827701
Country of Origin
China

Dimensions

Drive Size
3/8 in
Socket Size Range
1/4 in to 15/16 in
Socket Size
1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Depth
Standard

Details

Measurement Type
SAE
Includes
(12) Socket Bits, Storage Rail
Item
Socket Set - SAE 12pt
Finish
Chrome
Number of Pieces
12
Drive Type
Hand
Includes Standard Sockets
Standard Sockets Included
Includes Insulation
Not Insulated
Includes Deep Sockets
Deep Sockets Not Included
Includes Torx Sockets
Torx Sockets Not Included
Flex Socket Count/Style
0
Includes Locking
Locking Not Included
Product Type
Sockets Sets
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Fastener-Holding Type
Friction
Container Type
Rail
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Socket Shape
12-Point
Impact Rated Status
Not Impact Rated

Description

Socket Set - SAE 12pt, Standard Socket Count/Style (12) 12-Point, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style 0, Hand, Drive Size 3/8 in, SAE, 12-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.