Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Socket Wrench Set Metric 12 Pieces 10 mm to 19 mm , Chrome

  • Mfr # 48-22-9001

  • Zoro # G0649667


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
12
Includes
, 3/8 in to 1/4 in Drive Adaptor, 3/8 in to Hex Adaptor, 6 in Extension
Finish
Chrome
Sizes Included
10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9001
Zoro #
G0649667
UPC #
045242495078
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Sizes Included
10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm
Socket Size Range
10 mm to 19 mm
Overall Length
10 3/4 in
Container Width
12 1/2 in
Deep Socket Size
10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
Container Height
6 7/16 in
Socket Size
10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
Deep Socket Style/Size
Deep 6-Point: 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm,19 mm
Container Length
2 1/8 in
Deep Socket Sizes
10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm

Details

Item
Socket Wrench Set
Number of Pieces
12
Includes
, 3/8 in to 1/4 in Drive Adaptor, 3/8 in to Hex Adaptor, 6 in Extension
Finish
Chrome
Tether Capable
Not Tether Capable
Features
Pivoting Ratchet Head; Slim Profile Design; Wrench-Compatible Sockets; Parallel Socket Flats Deter Rolling; Stamped Size Labels; Organized & Portable Storage Solution
SAE or Metric
Metric
Sockets Included
(8) Deep 6-Point
Ratchets Included
Pear Head 8-1/2 in
Measurement Type
Metric
Flex Socket Point Styles Included
None
Drive Type
Metric
Material
Chrome Vanadium Steel
Impact Rated
Not Impact Rated
Std. Socket Point Styles Included
6
Insulated
Not Insulated
Tether Style
Not Tether Capable
Head Type
Standard
Includes Standard Sockets
Standard Sockets Not Included
Container Type
Pouch
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Reversing
Reversible
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Included
Non-Sparking
No
Number of Deep Sockets
8
Corrosion Resistant
Corrosion-Resistant
Tether Ready Sockets
Not Tether Capable
Head Shape
Round
Container Features
Dust Resistant
Socket Shape
6-Point
Includes Wrenches
Wrenches Not Included
Locking
Locking Not Included
Tether Ready Drive Tools
Not Tether Capable
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Product details about the MILWAUKEE TOOL - 48-22-9001 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The Milwaukee Tool 48-22-9001 Socket Wrench Set is a comprehensive toolset designed for metric measurements. It includes deep sockets in sizes ranging from 10 mm to 19 mm, making it suitable for various tasks requiring these specific dimensions. The set also comes with a pear head ratchet of an overall length of 8-1/2 inches and drive size of 3/8 inch. This socket wrench set is built to accommodate the needs of those who require precision and variety in their tools.
Crafted from alloy steel, this socket wrench set offers durability and longevity. Its chrome finish provides corrosion resistance, ensuring that the tools maintain their quality over time despite exposure to harsh conditions. The pivoting ratchet head feature allows flexibility during use while its slim profile design facilitates access to tight spaces. Additionally, the sockets are wrench-compatible and have parallel flats which deter rolling - a practical feature when working on flat surfaces.
This socket wrench set comprises twelve pieces including a drive adaptor (3/8 inch to 1/4 inch), hex adaptor (3/8 inch) and extension (6 inches). Despite not being impact rated or tether capable, it does include features such as stamped size labels for easy identification and organized storage solution in a dust-resistant pouch container measuring at lengths of 2-1/8 inches, width of 12-1/2 inches, and height of 6-7/16 inches. With its round head shape and standard head type along with non-sparking properties, this product is designed for general use where these attributes are adequate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.