
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-32-4507
Zoro #
G202686221
UPC #
45242238354
Country of Origin
Unknown
Dimensions
Compatible Bit Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Guide Diameter (In.)
1/2 in
Details
Number of Pieces
12
Includes
(11) Assorted SHOCKWAVE Bits, (1) SHOCKWAVE 3 in Magnetic Bit Holder, Storage Case
Application
Reduce Wobble For Fast, Straight Driving
Color
Black/Red
Compatible Brand
Milwaukee
Guide Material
Steel
Recommended Safety Equipment
Safety Glasses
Shank Type
Hex
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.