Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Amp 5" Small Angle Grinder Slide, Lock-On

  • Mfr # 6117-33

  • Zoro # G3926404


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Overall Length
12 1/8 in
Features
Advanced Airflow System, Constant Power Technology, Electronic Clutch, Overload Protection
Includes
Flanges, Side Handle, Spanner Wrench, Type 27 Guard
Voltage
120V AC
Lock-on
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6117-33
Zoro #
G3926404
UPC #
045242241422
Country of Origin
China

Dimensions

Overall Length
12 1/8 in
Tool Length
12 13/64 in
Spindle Thread Size
5/8 in-11
Cord Length
8 ft
Wheel Dia.
5 in
Wheel Diameter
5 in

Details

Item
Angle Grinder
Features
Advanced Airflow System, Constant Power Technology, Electronic Clutch, Overload Protection
Includes
Flanges, Side Handle, Spanner Wrench, Type 27 Guard
Voltage
120V AC
Lock-on
Yes
Tool Weight
5.7 lb
No Load RPM
11,000 RPM
Corded/Banded
Corded
Handle Design
Barrel Grip
Speed Type
Single
Nominal Amps
13
Lock-off
No
Number of Conductors
2
Switch Type
Slide
Corded/Cordless
Corded
Number of Pieces
5
Case Included
No
Electrical Protection
Burst-Protection, Double Insulated, Overload Protection, Soft Start
Lock-On Switch
Yes
Anti-Restart Technology
No
Lock-Off Switch
No
Switch Location
Side
Anti-Vibration Technology
Yes
Kit Contents
(1) Bare Tool, (1) Type 27 Guard
Tether Style
Tether Capable
Brushless Motor
No
Minimum Speed
11,000 RPM
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Tether Capable
Anti-Kickback Clutch Type
Electronic
Guard Adjustment
Toolless Adjustable
Head Type
Standard Head
Power Source
Corded
Accessory Free Tool Change
Yes
Number of Speed Settings
1
Brake Type
None
Current
13 A
Grip Style
Barrel Grip
Plug Type
Two-Prong
Max. Speed
11,000 RPM
For Wheel Type
Type 27
Duty
Heavy Duty

Description

Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 12 1/8 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11, Duty Heavy Duty, Brake Type Not Applicable, Anti-Vibration Technology Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.