Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Amp 5" Small Angle Grinder Slide, Lock-On

  • Mfr # 6117-33D

  • Zoro # G4160055


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Overall Length
12 1/8 in
Features
Advanced Airflow System, Constant Power Technology, Dial Speed Control, Electronic Clutch, Overload Protection
Includes
Flanges, Side Handle, Spanner Wrench, Type 27 Guard
Voltage
120V AC
Tool Weight
5.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6117-33D
Zoro #
G4160055
UPC #
045242241439
Country of Origin
China

Dimensions

Overall Length
12 1/8 in
Spindle Thread Size
5/8 in-11
Tool Length
12 13/64 in
Cord Length
8 ft
Wheel Dia.
5 in
Wheel Diameter
5 in

Details

Item
Angle Grinder
Features
Advanced Airflow System, Constant Power Technology, Dial Speed Control, Electronic Clutch, Overload Protection
Includes
Flanges, Side Handle, Spanner Wrench, Type 27 Guard
Voltage
120V AC
Tool Weight
5.7 lb
Speed Type
Variable
Number of Conductors
2
Switch Type
Slide
Corded/Banded
Corded
Lock-on
Yes
No Load RPM
2800 to 11,000
Handle Design
Barrel Grip
Nominal Amps
13
Lock-off
No
Corded/Cordless
Corded
Number of Pieces
5
Case Included
No
Anti-Kickback Clutch Type
Electronic
Anti-Vibration Technology
Yes
Lock-On Switch
Yes
Accessory Free Tool Change
Yes
Max. Speed
11,000 RPM
Current
13 A
Lock-Off Switch
No
Kit Contents
(1) Bare Tool, (1) Type 27 Guard
Minimum Speed
11,000 RPM
Head Type
Standard Head
Speed Ranges
2,800 to 11,000 RPM
Power Source
Corded
Duty
Heavy Duty
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Tether Capable
Tether Style
Tether Capable
Switch Location
Side
For Wheel Type
Type 27
Electrical Protection
Burst-Protection, Double Insulated, Overload Protection, Soft Start
Brake Type
None
Grip Style
Barrel Grip
Anti-Restart Technology
No
Guard Adjustment
Toolless Adjustable
Number of Speed Settings
1
Plug Type
Two-Prong
Brushless Motor
No

Description

The 13 Amp 5" Small Angle Grinder (Slide, Lock-On) delivers up to 30% more durability and power than the competition. With a 2,100 MWO motor that powers through the toughest jobs, the 6117-31D is the perfect match for industrial users. This unit features a Dial Speed Control, which provides flexibility to adjust the speed range for specific applications. Milwaukee's Electronic Advantage includes Overload Protection to maximize motor life, an Electronic Clutch that extends tool life and helps prevent bind-up, Line Lock-Out that prevents automatic start-up after power loss, and Soft Start. Constant Power Technology enables the grinder to maintain speed under load for unmatched performance and productivity. Featuring a 100% tool-free design, this Grinder allows the user to change all accessories, including hubbed product, without a wrench. In addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.