Zoro Homepage

13 Amp 5" Small Angle Grinder Trigger Grip, Lock-On

  • Mfr # 6124-30

  • Zoro # G4913781


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
13
No Load RPM
9,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6124-30
Zoro #
G4913781
UPC #
045242241484
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Spindle Thread Size
5/8 in-11
Tool Length
15 19/32 in
Cord Length
8 ft
Wheel Diameter
5 in
Overall Length
15 1/2 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
13
No Load RPM
9,000 RPM
Lock-on
Yes
Lock-off
No
Corded/Cordless
Corded
Includes
Flange, Spanner Washer, Type 27 Guard
Number of Pieces
4
Speed Type
Single
Features
Advanced Airflow System, Constant Power Technology, Electronic Clutch, Trigger Grip Handle
Tool Weight
5.7 lb
Corded/Banded
Corded
Handle Design
Rat Tail
Number of Conductors
2
Brushless Motor
No
Lock-Off Switch
No
Current
13 A
Lock-On Switch
Yes
Tether Style
Tether Capable
For Wheel Type
Type 27
Kit Contents
(1) Bare Tool, (1) Type 27 Guard
Anti-Kickback Clutch Type
Electronic
Anti-Vibration Technology
Yes
Number of Speed Settings
1
Power Source
Corded
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Tether Capable
Electrical Protection
Burst-Protection, Double Insulated, Overload Protection
Max. Speed
9,000 RPM
Anti-Restart Technology
No
Grip Style
Rat Tail
Plug Type
Two-Prong
Guard Adjustment
Toolless Adjustable
Head Type
Standard Head
Duty
Heavy Duty
Accessory Free Tool Change
Yes
Brake Type
None
Switch Location
Bottom
Minimum Speed
9,000 RPM
Case Included
No

Description

The 13 Amp 5" Small Angle Grinder (Trigger Grip, Lock-On) delivers up to 30% more durability and power than the competition. With a 2,100 MWO motor that powers through the toughest jobs, the 6124-30 is the perfect match for industrial users. Milwaukee's Electronic Advantage includes Overload Protection to maximize motor life, an Electronic Clutch that extends tool life and helps prevent bind-up, Line Lock-Out that prevents automatic start-up after power loss, and Soft Start. Constant Power Technology enables the grinder to maintain speed under load for unmatched performance and productivity. Featuring a 100% tool-free design, this Grinder allows the user to change all accessories, including hubbed product, without a wrench. In addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.