Zoro Homepage

13 Amp 5" Small Angle Grinder Trigger Grip, No-Lock

  • Mfr # 6124-31

  • Zoro # G3952137


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Overall Length
15 1/2 in
Features
Advanced Airflow System, Constant Power Technology, Electronic Clutch, Trigger Grip Handle
Includes
Flange, Spanner Washer, Type 27 Guard
Voltage
120V AC
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6124-31
Zoro #
G3952137
UPC #
045242241491
Country of Origin
China

Dimensions

Overall Length
15 1/2 in
Cord Length
8 ft
Tool Length
15 19/32 in
Wheel Dia.
5 in
Spindle Thread Size
5/8 in-11
Wheel Diameter
5 in

Details

Item
Angle Grinder
Features
Advanced Airflow System, Constant Power Technology, Electronic Clutch, Trigger Grip Handle
Includes
Flange, Spanner Washer, Type 27 Guard
Voltage
120V AC
Corded/Cordless
Corded
Number of Conductors
2
Lock-on
No
Speed Type
Single
Nominal Amps
13
Switch Type
Trigger
Tool Weight
5.7 lb
Lock-off
Yes
No Load RPM
9,000 RPM
Handle Design
Rat Tail
Corded/Banded
Corded
Number of Pieces
4
Current
13 A
Anti-Restart Technology
No
Lock-Off Switch
No
Case Included
No
Power Source
Corded
Lock-On Switch
No
Tether Style
Tether Capable
Kit Contents
(1) Bare Tool, (1) Type 27 Guard
Switch Location
Bottom
Anti-Kickback Clutch Type
Electronic
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Tether Capable
Number of Speed Settings
1
Max. Speed
9,000 RPM
Brake Type
None
Grip Style
Rat Tail
Electrical Protection
Burst-Protection, Double Insulated, Overload Protection
Duty
Heavy Duty
Plug Type
Two-Prong
Brushless Motor
No
Minimum Speed
9,000 RPM
Anti-Vibration Technology
Yes
Guard Adjustment
Toolless Adjustable
For Wheel Type
Type 27
Head Type
Standard Head
Accessory Free Tool Change
Yes

Description

The 13 Amp 5" Small Angle Grinder (Trigger Grip, No-Lock) delivers up to 30% more durability and power than the competition. With a 2,100 MWO motor that powers through the toughest jobs, the 6124-31 is the perfect match for industrial users. Milwaukee's Electronic Advantage includes Overload Protection to maximize motor life, an Electronic Clutch that extends tool life and helps prevent bind-up, Line Lock-Out that prevents automatic start-up after power loss, and Soft Start. Constant Power Technology enables the grinder to maintain speed under load for unmatched performance and productivity. Featuring a 100% tool-free design, this Grinder allows the user to change all accessories, including hubbed product, without a wrench. In addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.