Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 in. Long Reach 3/4 in. Hose Grip Pliers

  • Mfr # 48-22-6562

  • Zoro # G710030868


product price: $43.99
/ea

Key Features

Material
Forged Alloy Steel, Plastic
Features
Corrosion Resistant, Ergonomic Handle Design, Slip Resistant Grips
Jaw Length
3 in
Joint Type
Single-Joint
Nose Type
Hose Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6562
Zoro #
G710030868
UPC #
045242738151
Country of Origin
Viet Nam

Dimensions

Overall Length
12 3/4 in
Jaw Length
3 in
Tip Width
3/4 in
Length
4
Hose Diameter
3/4 in
Jaw Tip Size (in)
0.75 in
Jaw Thickness
Not Available

Details

Item
Long Reach Pliers
Material
Forged Alloy Steel, Plastic
Features
Corrosion Resistant, Ergonomic Handle Design, Slip Resistant Grips
Joint Type
Single-Joint
Nose Type
Hose Clamp
Weight
0.8202 lb
Voltage Rating
Not Rated
Insulated
No
Finish
Black Oxide
Includes
(1) 13" Long Reach Hose Grip Plier - 3/4"
Jaw Bend
0 Degrees
Color
Gray, Red
Application
Multi-Function Gripping Zones
Insulated Handle
No
Jaw Capacity (in)
1.815 in
Nose Shape
Round
Plier Type
Round Nose Pliers
Jaw Shape
Curved
ESD-Safe
No
Precision
No
Non-Sparking
No
Steel Type
Alloy Steel
Maximum Jaw Opening
1 7/8 in

Description

Long Reach Pliers, Plier Type Round Nose Pliers, Nose Shape Round, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 12 3/4 in, Maximum Jaw Opening 1 7/8 in, Jaw Length 3 in, Tip Width 3/4 in, Jaw Shape Curved, Jaw Thickness Not Available, Insulated No, Non-Sparking No, Precision No, Voltage Rating Not Rated, Application Multi-Function Gripping Zones, Features Corrosion Resistant, Ergonomic Handle Design, Slip Resistant Grips, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.