Zoro Homepage

13 in. Long Reach 45-Degree Nose Pliers

  • Mfr # 48-22-6541

  • Zoro # G810030836


product price: $42.99
/ea

Key Features

Material
Forged Alloy Steel, Plastic
Features
Corrosion Resistant, Ergonomic Handle Design, Slip Resistant Grips
Jaw Length
3 in
Joint Type
Single-Joint
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6541
Zoro #
G810030836
UPC #
045242738113
Country of Origin
Viet Nam

Dimensions

Overall Length
13 in
Jaw Length
3 in
Length
4
Tip Width
197/1000 in
Jaw Tip Size (in)
0.197 in
Jaw Thickness
Not Available

Details

Item
Long Reach Pliers
Material
Forged Alloy Steel, Plastic
Features
Corrosion Resistant, Ergonomic Handle Design, Slip Resistant Grips
Joint Type
Single-Joint
Insulated
No
Finish
Black Oxide
Weight
0.8229 lb
Voltage Rating
Not Rated
Jaw Bend
45 Degrees
Nose Type
45-Degree
Includes
(1) 13" Long Reach Plier - 45° Nose
Application
Multi-Function Gripping Zones
Color
Gray, Red
Insulated Handle
No
Jaw Capacity (in)
1.953 in
Plier Type
Bent Nose Pliers
ESD-Safe
No
Non-Sparking
No
Precision
No
Jaw Shape
Curved
Nose Shape
Needle
Maximum Jaw Opening
2 in

Description

Long Reach Pliers, Plier Type Bent Nose Pliers, Nose Shape Needle, Jaw Bend 45 Degrees , ESD-Safe No, Overall Length 13 in, Maximum Jaw Opening 2 in, Jaw Length 3 in, Tip Width 197/1000 in, Jaw Shape Curved, Jaw Thickness Not Available, Insulated No, Non-Sparking No, Precision No, Voltage Rating Not Rated, Application Multi-Function Gripping Zones, Features Corrosion Resistant, Ergonomic Handle Design, Slip Resistant Grips, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.