13 in. Long Reach 5/16 in. Hose Grip Pliers

  • Mfr # 48-22-6560

  • Zoro # G610030883


product price: $43.99
/ea

Key Features

Material
Forged Alloy Steel, Plastic
Features
Corrosion Resistant, Ergonomic Handle Design, Slip Resistant Grips
Jaw Length
3 in
Joint Type
Single-Joint
Tip Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6560
Zoro #
G610030883
UPC #
045242738137
Country of Origin
Viet Nam

Dimensions

Overall Length
13 in
Jaw Length
3 in
Tip Width
5/16 in
Length
4
Hose Diameter
5/16 in
Jaw Tip Size (in)
0.3125 in
Jaw Thickness
Not Available

Details

Item
Long Reach Pliers
Material
Forged Alloy Steel, Plastic
Features
Corrosion Resistant, Ergonomic Handle Design, Slip Resistant Grips
Joint Type
Single-Joint
Nose Type
Hose Clamp
Voltage Rating
Not Rated
Includes
(1) 13" Long Reach Hose Grip Plier - 5/16"
Jaw Bend
0 Degrees
Weight
0.8149 lb
Insulated
No
Finish
Black Oxide
Application
Multi-Function Gripping Zones
Color
Gray, Red
Jaw Capacity (in)
1.972 in
Insulated Handle
No
Non-Sparking
No
Precision
No
ESD-Safe
No
Jaw Shape
Curved
Plier Type
Round Nose Pliers
Nose Shape
Round
Maximum Jaw Opening
2 in

Description

Long Reach Pliers, Plier Type Round Nose Pliers, Nose Shape Round, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 13 in, Maximum Jaw Opening 2 in, Jaw Length 3 in, Tip Width 3/8 in, Jaw Shape Curved, Insulated No, Non-Sparking No, Precision No, Voltage Rating Not Rated, Application Multi-Function Gripping Zones, Features Corrosion Resistant, Ergonomic Handle Design, Slip Resistant Grips, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.