Zoro Homepage

13 in. Long Reach Straight Nose Pliers

  • Mfr # 48-22-6540

  • Zoro # G110030833


product price: $42.99
/ea

Key Features

Material
Forged Alloy Steel, Plastic
Features
Corrosion Resistant, Ergonomic Handle Design, Slip Resistant Grips
Jaw Length
3 in
Joint Type
Single-Joint
Nose Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6540
Zoro #
G110030833
UPC #
045242738106
Country of Origin
Viet Nam

Dimensions

Overall Length
13 1/8 in
Jaw Length
3 in
Length
4
Tip Width
49/250 in
Jaw Tip Size (in)
0.196 in
Jaw Thickness
Not Available

Details

Item
Long Reach Pliers
Material
Forged Alloy Steel, Plastic
Features
Corrosion Resistant, Ergonomic Handle Design, Slip Resistant Grips
Joint Type
Single-Joint
Nose Type
Straight
Jaw Bend
0 Degrees
Weight
0.8191 lb
Includes
(1) 13" Long Reach Plier - Straight Nose
Insulated
No
Finish
Black Oxide
Voltage Rating
Not Rated
Application
Multi-Function Gripping Zones
Color
Gray, Red
Jaw Capacity (in)
2.07 in
Insulated Handle
No
ESD-Safe
No
Nose Shape
Needle
Non-Sparking
No
Maximum Jaw Opening
2 1/8 in
Plier Type
Needle Nose Pliers
Precision
No
Jaw Shape
Flat

Description

Long Reach Pliers, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 13 1/8 in, Maximum Jaw Opening 2 1/8 in, Jaw Length 3 in, Tip Width 49/250 in, Jaw Shape Flat, Jaw Thickness Not Available, Insulated No, Non-Sparking No, Precision No, Voltage Rating Not Rated, Application Multi-Function Gripping Zones, Features Corrosion Resistant, Ergonomic Handle Design, Slip Resistant Grips, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.