Zoro Homepage
This item is Discontinued.
Milwaukee Tool 13/16" Ice Hardenedâ„¢ Bi-Metal Hole Saw 49-56-0027

13/16" Ice Hardenedâ„¢ Bi-Metal Hole Saw (Discontinued)

  • Mfr # 49-56-0027
  • Zoro # G102651411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0027
Zoro #
G102651411
UPC #
45242192649
Country of Origin
Unknown

Dimensions

Hole Saw Diameter
13/16 in
Minimum Chuck Size Required
3/8 in
Drilling Depth (in)
3

Details

Teeth per Inch
6
Material
Bi-Metal
Type
Multipurpose
Recommended Safety Equipment
Safety Glasses
Bit Type
Hole Saw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.