Zoro Homepage

13/16" One Piece Steel Hawg Cutter

  • Mfr # 49-57-8081

  • Zoro # G4328301


product price: $69.99
/ea

Key Features

Annular Cutter Drive Style
Three-Flat
Cutting Depth
1/2 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
Stack Cut Teeth
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-8081
Zoro #
G4328301
UPC #
045242204663
Country of Origin
Japan

Dimensions

Diameter
13/16 in
Cutting Depth
1/2 in
Shank Dia.
1/2 in
Maximum Cutting Depth
1/2 in
For Chuck Size
1/2 in
Shank Diameter
1/2 in
Cutter Diameter
13/16 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Three-Flat
Shank Type - Machining
Straight with Three Flats
Stack Cut Teeth
No
Series
49-57
Sub Brand
Steel Hawg(R)
For Tool Type
Magnetic Drill Presses
Finish - Machining
Bright
Primary Material Application
Steel
Decimal Equivalent
0.8125
Measurement System
Fractional Inch
Pilot Pin Included
Yes
Material - Machining
Carbide

Description

Make a thinner cut through material and drill holes up to 3X faster with the Milwaukee 13/16" One-Piece Steel Hawg Cutter. This long-lasting cutter features carbide teeth and an alternating tooth form geometry to cut holes fast in steel, stainless steel and cast iron that's up to 1/2" thick. The milled 3-flat shank is designed to fit into 1/2" chucks. Milwaukee's most popular specialty steel drilling accessory, the One-Piece Steel Hawg Cutter is often used to cut a hole 1/16” larger than a bolt. It can be used with most electromagnetic drill presses and fits most 1/2" chucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.