Zoro Homepage

13/16 in. SAE Ratcheting Combination Wrench

  • Mfr # 45-96-9226

  • Zoro # G7745988


product price: $41.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
13/16 in
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9226
Zoro #
G7745988
UPC #
045242573417
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
Head Size
13/16 in
Head Thickness
13/16 in
Wrench Length Style
Standard

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 13/16 in, Overall Length 11 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 13/16 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.