13/16" x 1-5/8" Single Strut Shearing Dies
Mfr # 49-16-1316
Zoro # G611290279
product price: $599.97
/ea
Free Shipping & Returns
Key Features
For Strut Width
1 5/8 in
Compatible Tool Brand
Milwaukee
For Strut Height
13/16 in
Die Shape
Shearing Die
Function
Our Strut Shearing Dies Deliver Accurate and Consistent Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-1316
Zoro #
G611290279
UPC #
045242821907
Country of Origin
China
Dimensions
For Strut Width
1 5/8 in
For Strut Height
13/16 in
Details
Item
Shearing Dies
Compatible Tool Brand
Milwaukee
Die Shape
Shearing Die
Function
Our Strut Shearing Dies Deliver Accurate and Consistent Cuts
Compatible Tool Series
M18(TM) FORCELOGIC(TM) Single Channel Strut Shear
For Strut Type
Standard
Description
Shearing Die, Compatible Tool Brand Milwaukee(R), Compatible Tool Series M18(TM), Die Shape Shearing Die, For Strut Height 13/16 in, For Strut Type Standard, For Strut Width 1 5/8 in, For Threaded Rod Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.