Zoro Homepage

13mm HollowCore(TM) Nut Driver

  • Mfr # 48-22-2467

  • Zoro # G914923249


product price: $11.99
/ea

Key Features

Number of Pieces
1
Handle Type
Tri-Lobular
Overall Length
7 1/2 in
Corrosion Resistant
Yes
Tip Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2467
Zoro #
G914923249
UPC #
045242671236
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Tip Size
12 mm
Shank Length
76 3/16 in
Hex Size
13 mm
For Fastener Size
13 mm

Description

Nut Driver 13mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.