Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13mm INSIDER Box Ratchet 6 Point Socket

  • Mfr # 49-16-1613

  • Zoro # G410039895


product price: $10.99
/ea

Key Features

Overall Length
1 41/64 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-1613
Zoro #
G410039895
UPC #
045242771561
Country of Origin
China

Dimensions

Size
13mm
Overall Length
1 41/64 in
Width
0.73 in
Socket Depth
Short
Socket Size
13 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
Drill Bit Shank Design
Straight
Color
Black
Features
Etched / Stamped Size Identification
Impact or Standard
Standard
Standards
ASME
Measurement Type
SAE/Metric
Bolt Clearance
9/16 in
Tether Ready
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Product Type
Socket
Includes Thin Wall
No Thin Wall
Drive Type
Power
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Included
Series
INSIDER(TM) Box Ratchet
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 13 mm, 6-Point, High Carbon Steel, Black Oxide, Short, Power, Drive Size Not Applicable, SAE/Metric, Bolt Clearance 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.