Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13mm Metric Combination Wrench

  • Mfr # 45-96-9513

  • Zoro # G000002537


product price: $14.49
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
13 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9513
Zoro #
G000002537
UPC #
045242573806
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Head Size
13 mm
Head Thickness
13 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Nonsparking
No
Weight
0.19 lb
Non-Magnetic
No
Grip Style
Plain
Head Type
Standard
Reversing
No
Includes
(1) 13MM COMBO WRENCH
Handle Color
Silver
Handle Type
Ergonomic I-Beam
Ratcheting
No
Corrosion Resistant
Yes
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Min. Arc Swing
2.5 Degrees
Insulated
No
Opening Type
Rounded
Tether Style
Tether Capable
Anti-Slip Design
Yes

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 13 mm, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 13 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.