Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 13mm Metric Titanium SHOCKWAVE? Red Helix Bit 48-89-4829

13mm Metric Titanium SHOCKWAVE? Red Helix Bit (Discontinued)

  • Mfr # 48-89-4829
  • Zoro # G002716913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4829
Zoro #
G002716913
UPC #
45242520305
Country of Origin
Unknown

Dimensions

Size
13 mm
Shank Size
1/4 in
Flute Length
3.35 in
Minimum Chuck Size Required
1/4 in
Length Type
Jobber

Details

Finish
TiAIN
Single End/Double End
Single
Features
Quick Change Impact Driver Bit
Number of Pieces
1
Impact Rated
Yes
Bit Type
General Purpose
Drill Point Angle
135 Degrees
Cutting Direction
Right Hand
Series
Shockwave
Recommended Safety Equipment
Safety Glasses
Drill Point Design
Standard
Decimal Equivalent
0.512

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.