Zoro Homepage

13pc 1/2" Drive 12-Point SAE Socket Set

  • Mfr # 48-22-9422

  • Zoro # G316175017


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Hand
Socket Size Range
3/8 in to 1 1/8 in
Drive Size
1/2 in
Finish
Chrome
Number of Pieces
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9422
Zoro #
G316175017
UPC #
045242827800
Country of Origin
China

Dimensions

Socket Size Range
3/8 in to 1 1/8 in
Drive Size
1/2 in
Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Depth
Standard

Details

Drive Type
Hand
Finish
Chrome
Item
Socket Set - SAE 12pt
Number of Pieces
13
Measurement Type
SAE
Includes
(13) Socket Bits, Storage Rail
Socket Shape
12-Point
Impact Rated Status
Not Impact Rated
Flex Socket Count/Style
0
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Product Type
Sockets Sets
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Deep Sockets
Deep Sockets Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Container Type
Rail
Includes Non-Marring
Non-Marring Not Included
Includes Torx Sockets
Torx Sockets Not Included
Includes Standard Sockets
Standard Sockets Included

Description

Socket Set - SAE 12pt, Standard Socket Count/Style (13) 12-Point, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style 0, Hand, Drive Size 1/2 in, SAE, 12-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.