Zoro Homepage

14 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor)

  • Mfr # 48-40-4370

  • Zoro # G1953991


product price: $169.97
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Hook Angle
-6 Degrees
Tip Material
Carbide
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4370
Zoro #
G1953991
UPC #
045242569151
Country of Origin
China

Dimensions

Blade Dia.
14"
Arbor Size
1 in
Cut Width
0.13 in
Blade Thickness
0.25 in
Blade Diameter
14"
Overall Diameter
14 in
Overall Thickness
0.25 in

Details

Item
Circular Saw Blade
Number of Teeth
80
Hook Angle
-6 Degrees
Tip Material
Carbide
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Not Included
Application
Aluminum
For Use With Saw Type
Circular Saws
Materials Cut
Aluminum
Primary Material Application
Aluminum
Arbor Shape
Round
Product Type
Circular Saw Blade
For Workpiece Material
Aluminum
Speed - Maximum
1,800 RPM
Metal Cutting Type
Thick Metal
Compatible Product Type
Circular Saw

Description

Circular Saw Blade, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 80, Primary Material Application Aluminum, Materials Cut Aluminum, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Blade Thickness 0.25 in, Cut Width 0.13 in, Tip Material Carbide, Hook Angle -6 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Application Metal Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.