Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Drive 10mm Metric 6-Point Deep Socket with FOUR FLAT Sides

  • Mfr # 45-34-9048

  • Zoro # G300002725


product price: $6.99
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Ready
No
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-9048
Zoro #
G300002725
UPC #
045242565580
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
2 9/16 in
Socket Size
10 mm
Socket Depth
Deep

Details

Item
Deep Well Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Ready
No
Locking
No
Impact Rated
No
Non-Sparking
No
Material
Chrome Vanadium Steel
Insulated
No
Socket Shape
6-Point
Drive Type
Hand
Measurement Type
Metric
Product Type
Deep Well Socket
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Deep Well Socket, Socket Size 10 mm, 6-Point, Chrome Vanadium Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.