Zoro Homepage

1/4 in. Drive 14mm Metric 6-Point Socket with FOUR FLAT Sides

  • Mfr # 45-34-9040

  • Zoro # G300002763


product price: $5.49
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Shape
6-Point
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-9040
Zoro #
G300002763
UPC #
045242565504
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 59/64 in
Socket Depth
Standard
Socket Size
14 mm

Details

Item
Standard Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Shape
6-Point
Non-Sparking
No
Impact Rated
No
Locking
No
Insulated
No
Measurement Type
Metric
Material
Chrome Vanadium Steel
Tether Ready
No
Drive Type
Hand
Product Type
Standard Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated

Description

Standard Socket, Socket Size 14 mm, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.