Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Drive 5mm Metric 6-Point Deep Socket with FOUR FLAT Sides

  • Mfr # 45-34-9042

  • Zoro # G400002717


product price: $6.99
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Depth
Deep
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-9042
Zoro #
G400002717
UPC #
045242565528
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
2 9/16 in
Socket Depth
Deep
Socket Size
5 mm

Details

Item
Deep Well Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Locking
No
Drive Type
Hand
Tether Ready
No
Impact Rated
No
Insulated
No
Non-Sparking
No
Material
Chrome Vanadium Steel
Measurement Type
Metric
Socket Shape
6-Point
Product Type
Deep Well Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Deep Well Socket, Socket Size 5 mm, 6-Point, Chrome Vanadium Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.