
1/4" Drive Universal Joint
Mfr # 42-04-9106
Zoro # G216496748
product price: $16.99
/eaKey Features
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Output Drive Size
1/4 in
Output Drive Shape
Square
Input Drive Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42-04-9106
Zoro #
G216496748
UPC #
045242787975
Country of Origin
China
Dimensions
Output Drive Size
1/4 in
Input Drive Size
1/4 in
Overall Length
14/25 in
Details
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Item
Universal Joint 1/4in
Output Drive Shape
Square
Input Drive Gender
Female
Finish
Chrome
Output Drive Gender
Male
Drive Type
Hand
Measurement Type
SAE
Input Drive Shape
Square
Number of Pieces
1
Material
Chrome Vanadium Steel
Impact Rated Status
Not Impact Rated
Description
Universal Joint 1/4in, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 14/25 in, Drive Type Hand
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.