Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" HollowCore(TM) Magnetic Nut Driver

  • Mfr # 48-22-2551

  • Zoro # G514923212


product price: $11.99
/ea

Key Features

Number of Pieces
1
Handle Type
Tri-Lobular
Overall Length
7 in
Shank Material
Forged Steel
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2551
Zoro #
G514923212
UPC #
045242670925
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Tip Size
1/4 in
Shank Length
3 in
Hex Size
1/4 in
For Fastener Size
1/4 in

Details

Number of Pieces
1
Handle Type
Tri-Lobular
Shank Material
Forged Steel
Handle Material
Plastic
Corrosion Resistant
Yes
Item
Nut Driver
Magnetized Tip
Yes
Non-Magnetic
No
Fastener Holding
Yes
Measurement Type
SAE
Shank Finish
Chrome
Includes Magnetized Tip
Magnetized Tip Included
Handle Shape
Tri-Lobular
Grip Style
Cushion
Includes Ratcheting
Ratcheting Not Included
Shank Shape
Hex
Corrosion-Resistance
Corrosion-Resistant
Series
HollowCore(TM)
Replaceable Shank Capable
Fixed Shank
Bolt Clearance
1/4 in
ESD Safety
Not ESD Safe
Includes Fastener-Holding
Magnetic
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Magnetic Nut Driver 1/4 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.