Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" HollowCore(TM) Nut Driver

  • Mfr # 48-22-2451

  • Zoro # G514923182


product price: $9.99
/ea

Key Features

Number of Pieces
1
Handle Type
Tri-Lobular
Overall Length
7 in
Tip Size
1/4 in
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-2451
Zoro #
G514923182
UPC #
045242671106
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Tip Size
1/4 in
Shank Length
3 in
Hex Size
1/4 in
For Fastener Size
1/4 in

Details

Number of Pieces
1
Handle Type
Tri-Lobular
Handle Material
Plastic
Corrosion Resistant
Yes
Shank Material
Forged Steel
Item
Nut Driver
Magnetized Tip
No
Measurement Type
SAE
Shank Finish
Chrome
Non-Magnetic
Yes
Includes Fastener-Holding
Push-In
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Shank Shape
Hex
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Fixed Shank
Series
HollowCore(TM)
Bolt Clearance
1/4 in
Handle Shape
Tri-Lobular
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Grip Style
Cushion
Corrosion-Resistance
Corrosion-Resistant

Description

Nut Driver 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.