Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 14 in. Diamond Premium Segmented Masonry and Concrete Blade 49-93-7940

14 in. Diamond Premium Segmented Masonry and Concrete Blade (Discontinued)

  • Mfr # 49-93-7940
  • Zoro # G4423888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-7940
Zoro #
G4423888
UPC #
045242363490
Country of Origin
China

Dimensions

Arbor Size
1 in
Blade Dia.
14 in
Blade Thickness
0.787 in
Overall Diameter
14 in
Overall Thickness
0.79 in

Details

Item
Diamond Saw Blade
Material
Diamond
For Use With Saw Type
Handheld Concrete Saw, Masonry Saw, Walk-Behind Concrete Saw
Diamond Knockout
Diamond Knockout Not Included
Grade
Best
Materials Cut
Concrete, Masonry
Cutting Type
Wet/Dry
For Use On Concrete Type
Green Concrete, Reinforced Concrete
Rim Type
Segmented
Arbor Shape
Round
Blade Material
Diamond
Primary Material Application
General Purpose Concrete
Compatible Product Type
Handheld Concrete Saw, Masonry Saw, Walk-Behind Concrete Saw
Speed - Maximum
5,460 RPM
For Concrete Type
Green Concrete, Reinforced Concrete
For Workpiece Material
Concrete, Masonry

Description

Diamond Saw Blade, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, For Use With Saw Type Handheld Concrete Saw, Masonry Saw, Walk-Behind Concrete Saw, Cutting Type Wet/Dry, Rim Type Segmented, Primary Material Application General Purpose Concrete, Materials Cut Concrete, Masonry, For Use On Concrete Type Green Concrete, Reinforced Concrete, Grade Best, Blade Thickness 0.787 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.