Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/4 in. Drive 3 in. Extension 43-24-9100

1/4 in. Drive 3 in. Extension (Discontinued)

  • Mfr # 43-24-9100
  • Zoro # G200410873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9100
Zoro #
G200410873
UPC #
045242566167
Country of Origin
China

Dimensions

Overall Length
3 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Socket Extension Bar
Finish
Chrome
Number of Pieces
1
Input Drive Shape
Square
Impact Rated
No
Socket Extension Type
Standard
Includes
(1) 1/4" DR SOCKET 3" EXTENSION BAR
Input Drive Gender
Female
Material
Chrome Vanadium Steel
Output Drive Gender
Male
Non-Sparking
No
Insulated
No
Locking
No
Measurement Type
SAE
Output Drive Shape
Square
Socket Extension Style
Standard
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

When you need to work in tight spaces, the Milwaukee 43-24-9100 Socket Extension Bar is the tool for you. This 3" long chrome vanadium steel socket extension bar is made of durable material that can handle heavy use. It has a chrome finish and SAE measurements. The square input drive allows it to fit into both male and female sockets. The Milwaukee Socket Extension Bar is a reliable product that will make your job easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.