Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Drive 3 in. Ratchet

  • Mfr # 48-22-9003

  • Zoro # G904203474


product price: $29.99
/ea

Key Features

Drive Size
1/4 in
Number of Geared Teeth
90
Finish
Chrome
Head Movement
Fixed
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9003
Zoro #
G904203474
UPC #
045242598076
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
3 in
Head Width
15/16 in
Length
3"
Head Thickness
7/16 in
Head Depth
3/4 in

Details

Item
1/4" Drive 3" Ratchet
Number of Geared Teeth
90
Finish
Chrome
Head Movement
Fixed
Measurement Type
SAE
Material
Chrome Vanadium Steel
Reversing
Reversible
Corrosion Resistant
Yes
Color
Chrome
Ratcheting
Yes
Includes
(1) 1/4 in Drive 3 in Ratchet (48-22-9003)
Insulated
No
Head Shape
Pear
Head Type
Fixed
Ratchet Type
Standard
Tether Ready
No
Grip Style
Plain
Quick Release
No
Minimum Arc Swing
4 Degrees
Non-Sparking
No
Corrosion-Resistance
Corrosion-Resistant
Includes Quick-Release
Quick-Release Not Included
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic
Includes Ratcheting
Ratcheting Included
Arc Swing - Minimum
4 Degrees
Includes Insulation
Not Insulated

Description

1/4" Drive Stubby Ratchet offers 4° of arc swing, allowing access to work in tighter spaces. A slim-profile head and flush directional lever combined with the stubby handle length offers you increased accessibility. The all-chrome finish provides the MILWAUKEE stubby ratchet with easy cleaning. We back this ratchet with Mechanics Hand Tools Lifetime Guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.