Zoro Homepage

1/4 in. Drive 9 in. Ratchet

  • Mfr # 48-22-9005

  • Zoro # G804203475


product price: $44.99
/ea

Key Features

Drive Size
1/4 in
Number of Geared Teeth
90
Finish
Chrome
Ratcheting
Yes
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9005
Zoro #
G804203475
UPC #
045242598083
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
9 in
Length
9"
Head Width
15/16 in
Head Thickness
7/16 in
Head Depth
3/4 in

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Chrome Vanadium Steel, Minimum Arc Swing 4 Degrees , Overall Length 9 in, Drive Size 1/4 in, Quick Release No, Flex Range of Motion Not Applicable, Tether Ready No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.