1/4 in Drive Socket Wrench Set Metric 28 Pieces 5 mm to 15 mm , Chrome

  • Mfr # 48-22-9504

  • Zoro # G908229531


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
28
Includes
3 in Extension, , 6 in Extension
Finish
Chrome
Includes Flex Sockets
Flex Sockets Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-9504
Zoro #
G908229531
UPC #
045242504633
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Container Length
1 3/4 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Deep Socket Size
5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Container Width
9 1/2 in
Standard Socket Style/Size
Standard 6-Point: 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Container Height
8 3/4 in
Overall Length
8 3/4 in
Socket Size Range
5 mm to 15 mm
Standard Socket Size
5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Deep Socket Style/Size
Deep 6-Point: 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Standard Socket Sizes
5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Deep Socket Sizes
5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm

Details

Item
Socket Wrench Set
Number of Pieces
28
Includes
3 in Extension, , 6 in Extension
Finish
Chrome
Includes Flex Sockets
Flex Sockets Not Included
Piece Count Range
26 to 50
Container Features
Dust Resistant
Locking
Locking Not Included
Std. Socket Point Styles Included
6
Includes Wrenches
Wrenches Not Included
Flex Range of Motion
4 Degrees
Container Type
Case
Tether Capable
Not Tether Capable
Minimum Arc Swing
4 Degrees
Drive Type
Hand
Flex Socket Point Styles Included
None
Head Shape
Pear
Number of Geared Teeth
90
Number of Standard Sockets
12
Material
Chrome Vanadium Steel
Corrosion Resistant
Corrosion-Resistant
Includes Deep Sockets
Deep Sockets Included
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
None
Non-Sparking
No
Includes Standard Sockets
Standard Sockets Included
Tether Ready Drive Tools
Not Tether Capable
Number of Deep Sockets
12
Reversing
Reversible
Ratchets Included
Pear Head 6 in
Socket Shape
6-Point
Measurement Type
Metric
Tether Ready Sockets
Not Tether Capable
Includes Drive Tools
Drive Tools Included
Head Type
Standard
Impact Rated
Not Impact Rated
Tether Style
Not Tether Capable
Insulated
Not Insulated
Sockets Included
(12) Deep 6-Point, (12) Standard 6-Point
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Arc Swing - Minimum
4 Degrees

Description

MILWAUKEE SAE 28 piece 1/4" drive Ratchet & Socket set is designed from the ground up, offering users the Most Versatile Sockets that are Anti-Roll and Wrench-Ready. Its innovative FOUR FLAT Sides feature an anti-roll and wrench-ready design. The 90 tooth ratchet tool offers 4° of arc swing and a slim profile design, allowing you to work in tighter and more confined spaces, be it under the hood of a car or in the middle of a remodel. The ratchet and socket kit comes with a removable inner tray which is perfectly designed to be stored long-term in a steel storage chest. All of sockets are stamped with metric measurements on the flat side for easy-to-read visibility. It also comes with a durable carrying case for ultimate portability. The set comes with accessories included so that users can get every job done, both in the garage and on the jobsite. ratchet and socket set is backed by Lifetime Guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.