14 in L Cordless Battery-Powered Chainsaw Kit, Battery Included

  • Mfr # 2826-22T, 48-11-1881

  • Zoro # G015289619


product price:  $927.99
/ea
Free Shipping & Returns

Key Features

Bar Length
14 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Horsepower
2.7 hp
Number of Batteries Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2826-22T, 48-11-1881
Zoro #
G015289619
UPC #
045242810499
Country of Origin
China

Dimensions

Bar Length
14 in
Tool Height
9 3/16 in
Tool Width
9 1/2 in
Tool Length
26 1/16 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Horsepower
2.7 hp
Number of Batteries Included
3
Charger Model Number
56LA69
Chain Gauge
0.043 in
Chain Pitch
0.325 in
Standards
UL Listed
Battery Model Number
481Z42, 494D28, 823ZF0
Battery Capacity
8.0 Ah, 12.0 Ah
Tool Series
M18 FUEL(TM) Series
Speed Settings
Variable
Equivalent Gas Engine Displacement
35 cc
Battery Platform
M18(TM)
Tool Weight
10.8 lb
Product Type
Cordless Chainsaw Kit
Number of Chargers Included
1
Sound Level
88 dBA
Number of Batteries to Operate
1
Replacement Chain
49-16-2744
Handle Location
Top Handle
Motor Type
Brushless
Chain Oiler
Automatic
Cutting Capacity
14 in
Voltage
18 V

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 14 in, Handle Location Top Handle, Cutting Capacity 14 in, Chain Oiler Automatic, Tool Weight 10.8 lb, Number of Batteries to Operate 1, Battery Capacity 8.0 Ah, 12.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M18(TM), Number of Batteries Included 3, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 35 cc, Voltage 18 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.