Zoro Homepage

14 in L Cordless Chainsaw and Chain, Bare Tool

  • Mfr # 2826-20T, 49-16-2744

  • Zoro # G616147080


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
8.4 lb
Power Source
Cordless
Cutting Capacity
14 in
Bar Length
14 in
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2826-20T, 49-16-2744
Zoro #
G616147080
UPC #
045242616619
Country of Origin
China

Dimensions

Bar Length
14 in
Tool Width
9 1/2 in
Tool Height
9 3/16 in
Tool Length
25 1/8 in

Details

Tool Weight
8.4 lb
Item
Chainsaw and Chain
Power Source
Cordless
Cutting Capacity
14 in
Standards
UL Listed
Chain Gauge
0.04 in
Chain Oiler
Automatic
Bare Tool/Battery Included
Bare Tool
Replacement Chain
807VF1
Voltage
18 V DC
Product Type
Chain Saw
Number of Batteries to Operate
1
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Equivalent Gas Engine Displacement
35 cc
Number of Chargers Included
0
Horsepower
2.7 hp
Handle Location
Top Handle
Number of Batteries Included
0

Description

Chainsaw and Chain, Product Type Chain Saw, Power Source Cordless, Bar Length 14 in, Handle Location Top Handle, Cutting Capacity 14 in, Chain Oiler Automatic, Tool Weight 8.4 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform M18(TM), Number of Batteries Included 0, Number of Chargers Included 0, Motor Type Brushless, Equivalent Gas Engine Displacement 35 cc, Voltage 18 V DC, Standards UL Listed, Tool Height 9 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.