14 in L Cordless Chainsaw Kit, Battery Included

  • Mfr # 2826-20T, 48-11-1850

  • Zoro # G316209798


product price:  $517.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
13 1/2 in
Tool Weight
8.4 lb
Chain Oiler
Automatic
Chain Pitch
0.325 in
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2826-20T, 48-11-1850
Zoro #
G316209798
UPC #
045242616619
Country of Origin
Multiple

Dimensions

Bar Length
14 in
Tool Length
25 1/8 in
Tool Height
9 3/16 in
Tool Width
9 1/2 in

Details

Cutting Capacity
13 1/2 in
Tool Weight
8.4 lb
Chain Oiler
Automatic
Chain Pitch
0.325 in
Standards
UL Listed
Chain Gauge
0.043 in
Replacement Chain
49-16-2744
Power Source
Cordless
Item
Chainsaw Kit
Bare Tool/Battery Included
Battery Included
Shop By
Hot Buys
Motor Type
Brushless
Horsepower
2.7 hp
Battery Platform
M18(TM)
Handle Location
Top Handle
Voltage
18 V DC
Equivalent Gas Engine Displacement
35 cc
Speed Settings
Variable
Number of Batteries to Operate
1
Number of Batteries Included
1
Battery Capacity
5.0 Ah
Battery Model Number
48-11-1850
Tool Series
M18 FUEL(TM)
Product Type
Cordless Chainsaw
Number of Chargers Included
0
Green Environmental Attribute
Product is Rechargeable

Description

Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 14 in, Handle Location Top Handle, Cutting Capacity 13 1/2 in, Chain Oiler Automatic, Tool Weight 8.4 lb, Number of Batteries to Operate 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M18(TM), Number of Batteries Included 1, Number of Chargers Included 0, Motor Type Brushless, Equivalent Gas Engine Displacement 35 cc, Voltage 18 V DC, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.