14 in L Cordless Chainsaw Kit, Battery Included

  • Mfr # 2826-20T, 48-11-1865

  • Zoro # G716045590


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Sound Level
88 dBA
Speed Settings
Variable
Chain Oiler
Automatic
Replacement Chain
49-16-2744
Number of Batteries to Operate
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2826-20T, 48-11-1865
Zoro #
G716045590
UPC #
045242616619
Country of Origin
China

Dimensions

Tool Width
9 1/2 in
Bar Length
14 in
Tool Length
25 1/8 in
Tool Height
9 3/16 in

Details

Sound Level
88 dBA
Speed Settings
Variable
Chain Oiler
Automatic
Replacement Chain
49-16-2744
Number of Batteries to Operate
1
Bare Tool/Battery Included
Battery Included
Voltage
18 V DC
Handle Location
Top Handle
Battery Model Number
48-11-1865
Battery Capacity
6.0 Ah
Chain Pitch
0.325 in
Power Source
Cordless
Item
Chainsaw Kit
Number of Batteries Included
1
Number of Chargers Included
0
Tool Series
M18 FUEL(TM)
Product Type
Cordless Chainsaw
Equivalent Gas Engine Displacement
35 cc
Tool Weight
8.4 lb
Battery Platform
M18(TM)
Motor Type
Brushless
Chain Gauge
0.043 in
Standards
UL Listed
Cutting Capacity
13 1/2 in
Horsepower
2.7 hp

Description

Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 14 in, Handle Location Top Handle, Cutting Capacity 13 1/2 in, Chain Oiler Automatic, Tool Weight 8.4 lb, Number of Batteries to Operate 1, Battery Capacity 6.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M18(TM), Number of Batteries Included 1, Number of Chargers Included 0, Motor Type Brushless, Equivalent Gas Engine Displacement 35 cc, Voltage 18 V DC, Sound Level 88 dBA, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.