Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in L Cordless Combination Kit, Bare Tool

  • Mfr # 2727-20C, 49-16-2749

  • Zoro # G811250417


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Bar Length
14 in
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Features
Brushless Motor, Compatible With All M18 Batteries, Dual-Stud, Onboard Storage, Variable Speed Trigger
Charge Time
60 to 241 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2727-20C, 49-16-2749
Zoro #
G811250417
UPC #
045242646135
Country of Origin
Multiple

Dimensions

Bar Length
14 in
Chainsaw Bar Length
14 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Combination Kit
Features
Brushless Motor, Compatible With All M18 Batteries, Dual-Stud, Onboard Storage, Variable Speed Trigger
Charge Time
60 to 241 min
Included Charger
No
Cutting Capacity
16 in
Includes
14 in Oregon Bar, Scrench
Replacement Chain
787YW2
Battery Type
Lithium-Ion
Tool Weight
13.9 lb
Chain Oiler
Automatic
Number of Batteries to Operate
1
Equivalent Gas Engine Displacement
40 cc
Product Type
Chainsaw and Replacement Chain
Voltage
18 V
Handle Location
Rear Handle
Battery Platform
M18(TM)
Motor Type
Brushless
Other Tools Included
Chainsaw Chain
Other Tools Manufacturer Model Numbers
49-16-2749
Chainsaw Manufacturer Model Number
2727-20C
Included Chainsaw
Cordless Chainsaw
Included Battery
No

Description

Combination Kit, Battery Platform M18(TM), Included Blower Type Not Applicable, Blower Maximum Air Speed Not Applicable, Blower Air Flow Not Applicable, Included String Trimmer Type Not Applicable, String Trimmer Cutting Width Not Applicable, Included Chainsaw Cordless Chainsaw, Chainsaw Bar Length 14 in, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.