14 in L Cordless Combination Kit, Battery Included

  • Mfr # 2826-21T, 49-16-2746

  • Zoro # G111250407


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Bar Length
14 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Includes
M18(TM) & M12(TM) Rapid Charger, 14 in Oregon Bar, REDLITHIUM(TM) HIGH OUTPUT(TM) XC 8.0 Battery, Scabbard, Scrench
Features
Brushless Motor, Ergonomic Bail Handle, Inertia Brake, Metal Bucking Spikes, Trigger Lock-off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2826-21T, 49-16-2746
Zoro #
G111250407
UPC #
045242616602
Country of Origin
China

Dimensions

Bar Length
14 in
Chainsaw Bar Length
14 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Combination Kit
Includes
M18(TM) & M12(TM) Rapid Charger, 14 in Oregon Bar, REDLITHIUM(TM) HIGH OUTPUT(TM) XC 8.0 Battery, Scabbard, Scrench
Features
Brushless Motor, Ergonomic Bail Handle, Inertia Brake, Metal Bucking Spikes, Trigger Lock-off
Tool Weight
10.8 lb
Chain Oiler
Automatic
Included Charger
Yes
Replacement Chain
807VF1
Cutting Capacity
14 in
Charge Time
45 to 162 min
Battery Type
Lithium-Ion
Number of Batteries Included
1
Voltage
18 V
Number of Batteries to Operate
1
Handle Location
Top Handle
Battery Platform
M18(TM)
Battery Capacity
8.0 Ah
Motor Type
Brushless
Number of Chargers Included
1
Product Type
Chainsaw and Case
Equivalent Gas Engine Displacement
35 cc
Other Tools Included
Chainsaw Case
Included Battery
Yes
Other Tools Manufacturer Model Numbers
49-16-2746
Included Chainsaw
Cordless Chainsaw
Chainsaw Manufacturer Model Number
2826-20T
Charger Model Number
48-59-1808
Battery Model Number
48-11-1880

Description

Combination Kit, Battery Platform M18(TM), Included Blower Type Not Applicable, Blower Maximum Air Speed Not Applicable, Blower Air Flow Not Applicable, Included String Trimmer Type Not Applicable, String Trimmer Cutting Width Not Applicable, Included Chainsaw Cordless Chainsaw, Chainsaw Bar Length 14 in, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.