Zoro Homepage

14 in. Replacement Guide Bar for M18 FUEL Chainsaw

  • Mfr # 49-16-2756

  • Zoro # G304203432


product price: $36.97
/ea

Key Features

For Use With
M18 Fuel Chain Saw
Compatible Bar Length
14 in
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.05 in
Compatible Chainsaw Manufacturer
Milwaukee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2756
Zoro #
G304203432
UPC #
045242692569
Country of Origin
China

Dimensions

Compatible Bar Length
14 in

Details

Item
14" Chainsaw Guide Bar
For Use With
M18 Fuel Chain Saw
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.05 in
Compatible Chainsaw Manufacturer
Milwaukee
Pitch
3/8 in
Product Type
Chainsaw Bar
Number of Links
52

Description

Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 52, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.