1/4 in Square Drive 10 3/4 in Ratchet and Battery Kit

  • Mfr # 2456-20, 48-59-2420

  • Zoro # G109534601


product price:  $277.47
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Handle Type
Pistol Grip
Voltage
12 V DC
Includes
(1) Batteries, (1) Charger
Head Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2456-20, 48-59-2420
Zoro #
G109534601
UPC #
045242257553
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Overall Length
10 3/4 in
Head Width
1 1/8 in
Head Height
1 1/8 in

Details

Item
Ratchet Kit
Handle Type
Pistol Grip
Voltage
12 V DC
Includes
(1) Batteries, (1) Charger
Standards
UL Listed
Features
Displays Charge Status on Tool, Fade-Free Power, LED Light, Long Life, On Board Fuel Gauge
Tool Weight
1.9 lb
Battery Capacity
(1) 2.0 Ah
Brushless Motor
No
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Wireless Tool Tracking
No
Battery Series
M12(TM) REDLITHIUM(TM)
Free Speed
250 RPM
Fastening Torque
30 ft-lb
Case Included
No
Retainer Type
Ball Detent
Charger Model
48-59-2401
Side to Center
7/8 in
Power Source
Cordless
Number of Batteries Included
1
Number of Chargers Included
0
Tool Series
M12(TM)
Motor Type
Brushed
Torque - Maximum
30 ft-lb
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Battery Platform
M12(TM)
No Load Speed
250 RPM

Description

Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Cordless, Voltage 12 V DC, Brushless Motor No, Fastening Torque 30 ft-lb, Free Speed 250 RPM, Drive Size 1/4 in, Side to Center 7/8 in, Head Height 1 1/8 in, Head Width 1 1/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Charger Included Yes, Charger Model 48-59-2401, Case Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.