14" L Cordless Top Handle Chainsaw Kit, 2.7 hp, 18 V, 8.0Ah, Battery Included

  • Mfr # 2826-21T

  • Zoro # G510707526


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Engine Displacement
35 cc
HP
2.7 hp
Battery Voltage
18 V
Battery Amperage
8.0Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2826-21T
Zoro #
G510707526
UPC #
045242616602
Country of Origin
China

Dimensions

Bar Length
14"
Depth
9.17"
Length
26.04"
Width
9.48"
Blade Length (in)
14"
Handle Length (in)
5 in

Details

Fuel Type
Gas Powered
Engine Displacement
35 cc
HP
2.7 hp
Battery Voltage
18 V
Battery Amperage
8.0Ah
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Top Handle Chainsaw Kit
Color
Black, Red
Features
Low Noise, No Emissions, No Engine Maintenance, No Mixing Gas and Oil, No Pull Start
Cutting Capacity
14 in
Battery Type
Lithium-Ion
Tool Weight
10.8 lb
Includes
M18 and M12 Rapid Charger (48-59-1808), M18 Fuel 14 in Top Handle Chainsaw (Tool-Only) (2826-20T), M18 REDLITHIUM(TM) Output XC8.0 Battery (48-11-1880), Scabbard, Scrench
Chain Oiler
Adjustable
Corded/Cordless
Cordless
Included Charger
48-59-1808
Material
Glass-Filled Nylon
Standards
UL Listed
Voltage
18 V
Number of Batteries to Operate
1
Battery Platform
M18(TM)
Number of Chargers Included
1
Number of Batteries Included
1
Handle Location
Top Handle
Equivalent Gas Engine Displacement
35 cc
Battery Model Number
48-11-1880
Product Type
Cordless Chainsaw
Battery Capacity
8.0 Ah
Motor Type
Brushless
Charger Model Number
48-59-1808
Horsepower
2.7 hp
Automatic Oiler
Yes
Packaging
Kit - (1) XC Battery
Low Kickback Bar And Chain
Yes
Recommended Safety Equipment
Gloves, Safety Glasses, Hearing Protection
Chain Included
Yes
Fully Assembled
Yes
Oil Level Sight Glass
Yes

Description

The Milwaukee M18 FUEL 14" Top Handle Chainsaw Kit cuts faster than 35cc gas, delivers the power to cut hardwoods, and eliminates the headaches associated with gas engines. The saw is designed to meet the performance, durability, and ergonomic needs of the professional arborist, power utility linemen, and landscape maintenance professional. M18 FUEL technology allows the saw to reach full throttle in under 1 second providing ultimate control and cut faster than 35cc gas for increased application speed. The POWERSTATE Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. In addition to outperforming gas competitors, the saw eliminates all of the headaches associated with gas engines, such as pull starts, noise levels, emissions, and regular maintenance. The REDLINK PLUS Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The M18 REDLITHIUM HIGH OUTPUT XC 8.0 Battery provides efficient power delivery giving you longer runtime in application with the ability to make 150 cuts per charge in 4" x4" Cedar. The saw has a professionally demanded feature set including an easy access chain tensioner, automatic oiler, metal bucking spikes, onboard scrench storage, lanyard loop, and climbing scabbard. The M18 FUEL 14" Top Handle Chainsaw is fully compatible with 250+ solutions on the M18 system.


  • POWERSTATE Brushless Motor delivers the power to complete cuts in demanding applications providing up to 2.7HP peak power and 3.2Nm of peak torque
  • Fully compatible with the M18 System, featuring over 250+ tools
  • Optimized for REDLITHIUM HIGH OUTPUT batteries delving 150 cuts per charge with an XC 8.0 and 225 cuts per charge with HD12.0 in cedar 4"x4"
  • REDLINK PLUS Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications
  • Completes the same applications as gas-powered top handle chainsaws without pull starts, high noise levels, emissions, mixing gas and oil, or engine maintenance
  • Easy access chain tensioner allows for quick adjustments to chain tension
  • Onboard storage for scrench
  • Metal bucking spikes allow for increased leverage and control during applications
  • Translucent oil reservoir allows for clear visibility to oil levels
  • Climbing scabbard covers bucking spikes, locks on to saw, and has tie off points for aerial applications

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.