Zoro Homepage
This item is Discontinued.
Milwaukee Tool 1/4" x 18" Bellhanger Bit 48-13-7225

1/4" x 18" Bellhanger Bit (Discontinued)

  • Mfr # 48-13-7225
  • Zoro # G204838697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-7225
Zoro #
G204838697
UPC #
45242093359
Country of Origin
China

Description

Install small wire systems easily and efficiently with The Milwaukee . Designed for installing all types of small wire systems including computer, security, phone, and cable, Milwaukee Bellhanger Bits provide extra reach where needed and a hole in The tip to help pull wires through holes. The bits feature aggressive tip geometry for faster cutting and non-stick, coated flutes for fast chip removal and reduced binding. The 3-Flat Secure-Grip shank prevents The bits from spinning in The drill chuck. Milwaukee Bellhanger bits are available in 12", 18" and 24" lengths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.