Zoro Homepage

1/4" x 25' Drop Head Replacement Cable

  • Mfr # 48-53-2578

  • Zoro # G504074009


product price: $39.97
/ea

Key Features

For Use With
Trapsnake 25 ft Auger
Material
Steel
Size
1/4 in x 25 ft
Number of Pieces
1
Includes
Auger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2578
Zoro #
G504074009
UPC #
045242631254
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in x 25 ft
Cable Length (Ft.)
25
Cable Dia. (In.)
1/4 in
Cable Length
25 ft
Cable Diameter
1/4 in
Maximum Drain Line Inside Diameter
2 in
Minimum Drain Line Inside Diameter
1/2 in

Details

Item
1/4 in. x 25 ft. Drop Head Replacement Drain Cleaning Cable
For Use With
Trapsnake 25 ft Auger
Material
Steel
Number of Pieces
1
Includes
Auger
Max. Run
25 ft
Drain Line Capacity I.D.
1/2 in to 1 1/2 in
Fits Brand
Milwaukee TRAPSNAKE 25' Auger
Cable Type
1/4 in x 25 ft Hollow Core
Product Type
Drop Head Replacement Cable
Cable Material
Steel
Application
Bathtub, Shower, Sink
Cable End Type
Drop Head Auger
Head Type
Bulb; Drop Head
Compatible Machine Type
Hand Spinners
Compatible Cleaner Series
TRAPSNAKE Hand Spinners
Core Type
Hollow Core
Compatible Cleaner Manufacturer Part Number
49-16-2573
Compatible Cleaner Battery Platform
M12

Description

The MILWAUKEE TRAPSNAKE Interchangeable, Powered Auger System features drop head replaceable cables to maximize the life of the TRAPSNAKE 25’ Auger, 6’ Toilet Auger, and 4’ Urinal Auger. These auger replacement cables are constructed of industrial steel spring. The drop head cable carries power through the end for maximum clog removal. The 1/4" x 25’ Drop Head Replacement Cable is compatible with TRAPSNAKE 25’ Auger w/ CABLE DRIVE.


  • Cable End: Drop head (48-53-2578)
  • Cable End: Bulb head (48-53-2579)
  • Replacement Cable for TRAPSNAKETM 25’ Auger 49-16-2573
  • Best for Use on 1/2" - 2" Drain Lines
  • Ideal for Sinks, Bathtubs and Showers
  • Cable Size 1/4" x 25’
  • Maneuvers the Tightest Bends
  • Carry Maximum Power to Clogs up to 25’
  • Part of the TRAPSNAKETM Interchangeable Powered Auger System. One System for Urinals, Toilets, and Sinks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.