Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/4" X 25 ft. BULB CABLE W/ DRUM 48-53-2583

1/4" X 25 ft. BULB CABLE W/ DRUM (Discontinued)

  • Mfr # 48-53-2583
  • Zoro # G9683829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2583
Zoro #
G9683829
UPC #
045242480609
Country of Origin
China

Dimensions

Size
1/4 in x 25 ft
size
1/4" x 25 ft.
Cable Length
25 ft
Maximum Drain Line Inside Diameter
2 in
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Diameter
1/4 in

Details

Item
Drain Cleaning Cable
Material
Polymer Core, Steel
For Use With
M12 Drain Snake and Drain Cleaning Machines
Includes
Inner Drum
Cable Type
Inner Core Bulb Head
Drain Line Capacity I.D.
1 1/4 in to 2 in
Max. Run
25 ft
Number of Pieces
2
Cable Material
Steel with Polymer Core
Core Type
Inner Core

Description

Drain Cleaning Cable, Product Type Drain Cleaning Cable, Cable Type Inner Core Bulb Head, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 1/4 in, Cable Length 25 ft, Core Type Inner Core, Cable Material Steel with Polymer Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.